Spill Containment Berm, 12 ft. W x 12 ft. L, 1077 Gallon Spill Capacity, Includes L Bracket, Black

  • Mfr # BD-1212-AL-L-C

  • Zoro # G2099940


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12 ft
Length
12 ft
Height
12 in
Dimensions
12 ft W x 12 ft L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-1212-AL-L-C
Zoro #
G2099940
UPC #
-
Country of Origin
United States

Dimensions

Width
12 ft
Length
12 ft
Height
12 in
Dimensions
12 ft W x 12 ft L
Bottom Inside Dimensions
12 ft W x 12 ft L
Bottom Inside Widths
12 ft
Material Thickness
40 mil
Bottom Inside Lengths
12 ft

Details

Item
Collapsible Containment Berm
Color
Black
Material
EnDuraLine 40
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
1,077 gal
Spill Capacity
1,077 gal
Recycled Content (%)
No Recycled Content
Shape
Square
Manufacturer Warranty
1 yr
Sidewall Type
L Bracket
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175
Includes Wellhead Hood
No
Supports SPCC Compliance
Yes
Sidewall Support Material
Aluminum
Indoor/Outdoor Use
Indoor, Outdoor
Supports NPDES Compliance
Yes

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 12 ft W x 12 ft L, Bottom Inside Length 12 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 12 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.