Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Control Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470N34

  • Mfr # 470N34

  • Zoro # G5364891


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Spill Control Station
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N34
Zoro #
G5364891
UPC #
00194484095451
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Control Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Printed Language
English
Header
No Header
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Material Properties
Flexible
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend
Spill Control Station
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Control Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.