Zoro Homepage

Spill Deck, 121 gal Spill Capacity, 8 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1688BDC

  • Zoro # G2268388


product price: $434.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
8
Width
103 in
Spill Capacity
121 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1688BDC
Zoro #
G2268388
UPC #
190735094600
Country of Origin
United States

Dimensions

Width
103 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 103 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
Number of Drums
8
Spill Capacity
121 gal
For Number of 55 gal. Drums
8
Load Capacity
10,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
121 gal
Spill Containment Load Capacity
10,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Opening Type
No Doors
Low Profile
Yes
Composition
Polyethylene
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Pallet Color
Black
For Use With Standard Fork
Yes
Includes Drain
Yes
Indoor/Outdoor Use
Indoor
Supports SPCC Compliance
Yes
Forklift Pockets
4-Way
For Use With Ramp Connection Mfr. Model Number
1689BC
Supports EPA Compliance
40 CFR 264.175
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Modular Type
Modular
Grate Color
Black
Product Type
Spill Deck
Sump Connection Capability
No
For Number of IBC
0
"Spill Capacity
121 gal

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 8, Spill Capacity 121 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 103 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.