Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 15 gal Spill Capacity, 1 Drums, 2,000 lb Load Capacity, Polyethylene

  • Mfr # 1633BC

  • Zoro # G2268491


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
26 1/4 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 26 1/4 in W x 6 1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633BC
Zoro #
G2268491
UPC #
190735094495
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
For Number of 55 gal. Drums
1
Load Capacity
2,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175
Spill Capacity, gal.
15 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Spill Containment Load Capacity
2,000 lb
Number of Drums
1
Spill Capacity
15 gal
Modular
Yes
Opening Type
No Doors
Modular Type
Modular
Product Type
Spill Deck
Includes Drain
No
Composition
Polyethylene
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor
Inline
No
Recycled Content (%)
No Recycled Content
For Use With Standard Fork
Yes
Forklift Pockets
No Pockets
Supports EPA Compliance
40 CFR 264.175
For Number of IBC
0
Low Profile
Yes
Sump Connection Capability
No
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Grate Color
Black
For Use With Ramp Connection Mfr. Model Number
1689BC
Pallet Color
Black
"Spill Capacity
15 gal

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 1, Spill Capacity 15 gal, Spill Containment Load Capacity 2,000 lb, Length 26 1/4 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.