Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 15 gal Spill Capacity, 1 Drums, 2,000 lb Load Capacity, Polyethylene

  • Mfr # 1633BDC

  • Zoro # G2268485


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
26 1/4 in
Number of Drums
1
Length
26 1/4 in
Spill Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633BDC
Zoro #
G2268485
UPC #
190735094501
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
Number of Drums
1
Spill Capacity
15 gal
For Number of 55 gal. Drums
1
Load Capacity
2,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175
Spill Capacity, gal.
15 gal
Spill Containment Load Capacity
2,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Opening Type
No Doors
Pallet Material
Polyethylene
Recycled Content (%)
No Recycled Content
Low Profile
Yes
Includes Drain
Yes
Product Type
Spill Deck
Grate Color
Black
Manufacturer Warranty
1 yr
Forklift Pockets
No Pockets
Composition
Polyethylene
Includes Overflow Bladder
No
Sump Connection Capability
No
Pallet Color
Black
Modular Type
Modular
For Number of IBC
0
Supports EPA Compliance
40 CFR 264.175
For Use With Standard Fork
Yes
Inline
No
For Use With Ramp Connection Mfr. Model Number
1689BC
Indoor/Outdoor Use
Indoor
"Spill Capacity
15 gal

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 1, Spill Capacity 15 gal, Spill Containment Load Capacity 2,000 lb, Length 26 1/4 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.