Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 30 gal Spill Capacity, 2 Drums, 5,000 lb Load Capacity, Polyethylene

  • Mfr # 1632BDC

  • Zoro # G2268467


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Drums
2
Width
26 1/4 in
Length
51 1/2 in
Spill Capacity
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1632BDC
Zoro #
G2268467
UPC #
190735094525
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
Number of Drums
2
Spill Capacity
30 gal
For Number of 55 gal. Drums
2
Load Capacity
5,000 lb
Material
Polyethylene
Includes
Drain
Standards
EPA 40 CFR 264.175
Spill Capacity, gal.
30 gal
Spill Containment Load Capactiy
5000 lb.
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Opening Type
No Doors
Modular Type
Modular
Grate Color
Black
Sump Connection Capability
No
Low Profile
Yes
Inline
No
Pallet Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
1689BC
For Number of IBC
0
Product Type
Spill Deck
Forklift Pockets
4-Way
Pallet Color
Black
Includes Drain
Yes
Includes Overflow Bladder
No
Supports EPA Compliance
40 CFR 264.175
Composition
Polyethylene
Indoor/Outdoor Use
Indoor
For Use With Standard Fork
Yes
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
"Spill Capacity
30 gal

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 2, Spill Capacity 30 gal, Spill Containment Load Capacity 5,000 lb, Length 51 1/2 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.