Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 14 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Yellow

  • Mfr # 35ZR94

  • Zoro # G9476381


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
14 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZR94
Zoro #
G9476381
UPC #
190735087879
Country of Origin
United States

Dimensions

Container Size
20 gal.
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
14 gal
Includes
(12) Pads, (2) Socks, (3) Disposal Bags, Pillows
Spill Control - Fluids Absorbed
14 gal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
14 gal
Land Fill Disposable
No
PPE Included
Goggles, Pair of Nitrile Gloves
Number of Goggles
1
Ph Tester Kit Included
No
Number of Pads Included
12
Number of Disposal Bags Included
3
Fluids Absorbed - Socks
Oils
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Empty or Filled
Filled
Fluids Absorbed - Pads
Oils
Overpack Drum Included
20 gal Drum
Number of Pairs of Nitrile Gloves Included
1
Includes Mounting Fasteners
No
Neutralizer Included
No
Granular Sorbent Included
No
Solidifier Included
No
Sorbents Included
(12) Oil-Only Pads, (2) Oil-Only Socks, Oil-Only Pillows
Vapor Suppressant Included
No
Number of Pillows Included
1
Additional Components Included
(3) Disposal Bags, Handbook
Number of Sorbent Socks Included
2
Fluids Absorbed - Pillows
Oils
UN Rating
1H2/X57/S/20
Cleaning Solution Included
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 14 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) Oil-Only Pads, (2) Oil-Only Socks, Oil-Only Pillows, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/X57/S/20, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.