Zoro Homepage

Spill Kit, 17 gal Volume Absorbed per Kit, Wall Cabinet, Yellow

  • Mfr # 35ZT06

  • Zoro # G9476494


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Wall Cabinet
Volume Absorbed Per Kit
17 gal
Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZT06
Zoro #
G9476494
UPC #
190735087985
Country of Origin
United States

Dimensions

Height
32 3/4 in
Width
19 7/8 in
Length
14 1/4 in
Container Size
19-7/8" W x 14-1/4" D x 32-3/4" H
Sock Diameter
3 in
Cabinet Width
14 1/4 in
Cabinet Height
32 3/4 in
Cabinet Depth
19 7/8 in
Sock Length
4 in, 8 in
Cabinet Size
32 3/4 in H x 14 1/4 in W x 19 7/8 in D

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Wall Cabinet
Volume Absorbed Per Kit
17 gal
Includes
(2) 3 in x 4 in Socks, (25) Pads, (5) Disposal Bags, 3 in x 8 in Sock
Spill Control - Fluids Absorbed
17 gal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
17 gal
Neutralizer Included
No
Number of Sorbent Socks Included
3
Granular Sorbent Included
No
Number of Pairs of Nitrile Gloves Included
1
Solidifier Included
No
Number of Pads Included
25
Empty or Filled
Filled
PPE Included
Goggles, Pair of Nitrile Gloves
Sorbents Included
(10) Oil-Only Pillows, (2) 4 in L x 3 in D Oil-Only Socks, (25) Oil-Only Pads, 8 in L x 3 in D Oil-Only Sock
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Goggles
1
Epoxy Putty Included
No
Number of Pillows Included
10
Cleaning Solution Included
No
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Oils
Fluids Absorbed - Pads
Oils
Overpack Drum Included
Drum Not Included
Additional Components Included
(5) Disposal Bags
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Oils
Number of Disposal Bags Included
5
Land Fill Disposable
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 17 gal, Container Type Wall Cabinet, 19-7/8 In. W x 14-1/4 In. D x 32-3/4 In. H Container Size, Filled, Sorbents Included (10) Oil-Only Pillows, (2) Oil-Only Socks (4 in L x 3 in D), (25) Oil-Only Pads, (1) Oil-Only Sock (8 in L x 3 in D), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (5) Disposal Bags, Cabinet Size 32 3/4 in H x 14 1/4 in W x 19 7/8 in D, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.