Zoro Homepage

Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # 881WY0

  • Zoro # G716256125


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Pads Included
25
Volume Absorbed Per Kit
29 gal
Fluids Absorbed
Universal
Number of Pillows Included
3
Container Capacity
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881WY0
Zoro #
G716256125
UPC #
-
Country of Origin
United States

Details

Number of Pads Included
25
Volume Absorbed Per Kit
29 gal
Fluids Absorbed
Universal
Number of Pillows Included
3
Container Capacity
30 gal
Number of Sorbent Socks Included
3
Lockable
No
Item
Spill Kit
Container Type
Drum
Includes
(25) Pads, (3) Pillows, (3) Socks
Container Color
Yellow
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, Yellow, Sorbents Included (25) 15 in x 19 in Universal Pads, (3) Disposal Bags, (6) 18 in x 18 in Pillows, (6) 3 in x 12 ft Universal Socks, PPE Included (6) 3 in x 12 ft Universal Socks, (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (25) Pads, (3) Pillows, (3) Socks, Lockable No, UN Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.