Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum
Mfr # 881WY2
Zoro # G116256121
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Product Type
Spill Kit
Number of Pairs of Nitrile Gloves Included
1
Container Color
Yellow
Container Type
Drum
Includes
Goggles, Nitrile Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881WY2
Zoro #
G116256121
UPC #
-
Country of Origin
United States
Details
Product Type
Spill Kit
Number of Pairs of Nitrile Gloves Included
1
Container Color
Yellow
Container Type
Drum
Includes
Goggles, Nitrile Gloves
Fluids Absorbed
Oils
Volume Absorbed Per Kit
29 gal
Item
Spill Kit
Container Capacity
30 gal
Lockable
No
Number of Goggles
1
Description
Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, Yellow, Sorbents Included (25) 15 in x 19 in Oil Only Pads, (3) Disposal Bags, (6) 18 in x 18 in Pillows, (6) 3 in x 12 ft Oil Only Socks, PPE Included (6) 3 in x 12 ft Oil Only Socks, (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Goggles, Nitrile Gloves, Lockable No, UN Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.