Zoro Homepage

Spill Kit, 55 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, Yellow

  • Mfr # 35ZR88

  • Zoro # G9476327


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR88
Zoro #
G9476327
UPC #
190735087817
Country of Origin
United States

Dimensions

Container Size
65 gal.
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
55 gal
Includes
(100) Pads, (4) Socks, (5) Disposal Bags
Spill Control - Fluids Absorbed
55 gal
Volume Absorbed Range
50 to 59 gal
Volume Absorbed per Pkg.
55 gal
Number of Goggles
1
Neutralizer Included
No
Land Fill Disposable
No
Sorbents Included
(100) Harsh Chemicals Pads, (4) Harsh Chemicals Pillows, (4) Harsh Chemicals Socks
Fluids Absorbed - Pillows
Harsh Chemicals
Solidifier Included
No
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
100
Number of Disposal Bags Included
5
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Overpack Drum Included
65 gal Drum
Cleaning Solution Included
No
Additional Components Included
(5) Disposal Bags, Handbook
Fluids Absorbed - Pads
Harsh Chemicals
Number of Pairs of Nitrile Gloves Included
1
PPE Included
Goggles, Pair of Nitrile Gloves
Vapor Suppressant Included
No
Number of Sorbent Socks Included
4
Granular Sorbent Included
No
Number of Pillows Included
4
UN Rating
1H2/X300/S/20
Epoxy Putty Included
No
Empty or Filled
Filled
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 55 gal, Container Type Drum, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) Harsh Chemicals Pads, (4) Harsh Chemical Pillows, (4) Harsh Chemicals Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/X300/S/20, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.