Zoro Homepage

Spill Kit, 9 gal Volume Absorbed per Kit, 10 gal Capacity, Bag, Black

  • Mfr # 35ZR67

  • Zoro # G9476117


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
10 gal
Volume Absorbed Per Kit
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR67
Zoro #
G9476117
UPC #
190735087602
Country of Origin
United States

Dimensions

Container Size
10 gal.

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
10 gal
Volume Absorbed Per Kit
9 gal
Includes
(10) Pads, (2) Socks, Disposal Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
9 gal
Volume Absorbed per Pkg.
9 gal
Number of Sorbent Socks Included
2
Additional Components Included
Disposal Bag
Ph Tester Kit Included
No
Granular Sorbent Included
No
Neutralizer Included
No
Solidifier Included
No
Cleaning Solution Included
No
Number of Pillows Included
1
Epoxy Putty Included
No
Vapor Suppressant Included
No
Land Fill Disposable
No
Empty or Filled
Filled
Includes Mounting Fasteners
No
Number of Pairs of Nitrile Gloves Included
1
PPE Included
Pair of Nitrile Gloves
Number of Pads Included
10
Fluids Absorbed - Pillows
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Disposal Bags Included
1
Fluids Absorbed - Socks
Universal
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Universal
Sorbents Included
(10) Pads, (2) Socks, Pillow
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Bag, 10 gal Container Capacity, 10 gal. Container Size, Filled, Sorbents Included (10) Pads, (2) Socks, (1) Pillow, PPE Included (1) Pair Nitrile Gloves, Additional Components Included (1) Disposal Bag, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.