Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Bag, Yellow

  • Mfr # 35ZR85

  • Zoro # G9476293


product price: $33.19
/ea

Key Features

Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR85
Zoro #
G9476293
UPC #
190735087787
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Includes
(10) Pads, (2) Socks, Disposal Bag
Spill Control - Fluids Absorbed
5 gal
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
5 gal
PPE Included
Pair of Nitrile Gloves
Number of Sorbent Socks Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Granular Sorbent Included
No
Includes Mounting Fasteners
No
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Harsh Chemicals
Fluids Absorbed - Socks
Harsh Chemicals
Ph Tester Kit Included
No
Solidifier Included
No
Epoxy Putty Included
No
Number of Disposal Bags Included
1
Additional Components Included
Disposal Bag, Instruction Sheet
Cleaning Solution Included
No
Empty or Filled
Filled
Land Fill Disposable
No
Overpack Drum Included
Drum Not Included
Neutralizer Included
No
Vapor Suppressant Included
No
Number of Pads Included
10
Sorbents Included
(10) Harsh Chemicals Pads, (2) Harsh Chemical Socks
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 5 gal. Container Size, Filled, Sorbents Included (10) Harsh Chemicals Pads, (2) Harsh Chemical Socks, PPE Included (1) Pair Nitrile Gloves, Additional Components Included Instructions, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.