Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Spill Kit, Oil-Based Liquids 35ZR92

Spill Kit, Oil-Based Liquids (Discontinued)

  • Mfr # 35ZR92
  • Zoro # G9476363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR92
Zoro #
G9476363
UPC #
190735087855
Country of Origin
Multiple

Dimensions

Container Size
10 gal.

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Oil-Only
Spill Control - Fluids Absorbed
Oil-Based Liquids
Container Type
Bag
Container Capacity
10 gal
Volume Absorbed Per Kit
9 gal
Includes
(10) Pads, (2) Socks, Disposal Bag, Goggles, Pair of Nitrile Gloves, Pillow
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
9 gal
Sorbents Included
(10) Oil-Only Pads, (2) Oil-Only Socks, Oil-Only Pillow
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Oil-Only
Number of Goggles
1
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Oil-Only
Ph Tester Kit Included
No
Number of Pillows Included
1
Number of Disposal Bags Included
1
Land Fill Disposable
No
Number of Pads Included
10
Neutralizer Included
No
Number of Sorbent Socks Included
2
Granular Sorbent Included
No
Solidifier Included
No
Number of Pairs of Nitrile Gloves Included
1
Emergency Response Handbook/Instructions Included
No
PPE Included
Goggles, Pair of Nitrile Gloves
Additional Components Included
Disposal Bag
Empty or Filled
Filled
Cleaning Solution Included
No
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pillows
Oil-Only
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 9 gal, Container Type Bag, 10 gal Container Capacity, 10 gal. Container Size, Filled, Sorbents Included (10) Oil-Only Pads, (2) Oil-Only Socks, Oil-Only Pillow, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.