Zoro Homepage

Spill Kit Refill, 14 gal Volume Absorbed per Kit, 20 gal Capacity, Refill

  • Mfr # 35ZR95

  • Zoro # G9476397


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oils
Container Type
Refill
Container Capacity
20 gal
Volume Absorbed Per Kit
14 gal
Includes
(12) Pads, (2) Socks, Disposal Bags, Pillows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR95
Zoro #
G9476397
UPC #
190735087886
Country of Origin
United States

Dimensions

Container Size
20 gal.

Details

Item
Spill Kit Refill
Fluids Absorbed
Oils
Container Type
Refill
Container Capacity
20 gal
Volume Absorbed Per Kit
14 gal
Includes
(12) Pads, (2) Socks, Disposal Bags, Pillows
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
14 gal
Volume Absorbed per Pkg.
14 gal
Cleaning Solution Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pillows
Oils
Sorbents Included
(12) Pads, (2) Socks, Pillows
Number of Sorbent Socks Included
2
PPE Included
Goggles, Pair of Nitrile Gloves
Includes Mounting Fasteners
No
Additional Components Included
(3) Disposal Bags, Handbook
Vapor Suppressant Included
No
Number of Pairs of Nitrile Gloves Included
1
Land Fill Disposable
No
Fluids Absorbed - Pads
Oils
Number of Disposal Bags Included
3
Number of Goggles
1
Number of Pads Included
12
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Granular Sorbent Included
No
Fluids Absorbed - Socks
Oils
Ph Tester Kit Included
No
Neutralizer Included
No
Number of Pillows Included
1
Epoxy Putty Included
No
Empty or Filled
Filled
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Oils, Volume Absorbed Per Kit 14 gal, Container Type Refill, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) Pads, (2) Socks, Pillows, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.