Zoro Homepage

Spill Kit Refill, 55 gal Volume Absorbed per Kit, 65 gal Capacity, Refill

  • Mfr # 35ZR89

  • Zoro # G9476336


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Spill Control - Fluids Absorbed
55 gal
Fluids Absorbed
Harsh Chemicals
Container Type
Refill
Container Capacity
65 gal
Volume Absorbed per Pkg.
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR89
Zoro #
G9476336
UPC #
190735087824
Country of Origin
United States

Dimensions

Container Size
65 gal.

Details

Item
Spill Kit Refill
Spill Control - Fluids Absorbed
55 gal
Fluids Absorbed
Harsh Chemicals
Container Type
Refill
Container Capacity
65 gal
Volume Absorbed per Pkg.
55 gal
Volume Absorbed Per Kit
55 gal
Includes
(100) Pads, (4) Socks, (5) Disposal Bags
Volume Absorbed Range
50 to 59 gal
Neutralizer Included
No
Epoxy Putty Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Goggles
1
Cleaning Solution Included
No
Number of Pads Included
100
Sorbents Included
(100) Harsh Chemicals Pads, (4) Harsh Chemicals Pillows, (4) Harsh Chemicals Socks
Number of Pillows Included
4
Land Fill Disposable
No
Additional Components Included
(5) Disposal Bags, Handbook
Solidifier Included
No
Ph Tester Kit Included
No
Fluids Absorbed - Pillows
Harsh Chemicals
Number of Pairs of Nitrile Gloves Included
1
Empty or Filled
Filled
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Harsh Chemicals
PPE Included
Goggles, Pair of Nitrile Gloves
Granular Sorbent Included
No
Number of Sorbent Socks Included
4
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
5
Vapor Suppressant Included
No
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 55 gal, Container Type Refill, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) Harsh Chemicals Pads, (4) Harsh Chemical Pillows, (4) Harsh Chemicals Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.