Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Refill

  • Mfr # 35ZR72

  • Zoro # G9476162


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Container Type
Refill
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR72
Zoro #
G9476162
UPC #
190735087657
Country of Origin
United States

Dimensions

Container Size
30 gal.

Details

Item
Spill Kit Refill
Fluids Absorbed
Universal
Container Type
Refill
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
Spill Control - Fluids Absorbed
29 gal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed per Pkg.
29 gal
Vapor Suppressant Included
No
Granular Sorbent Included
No
Number of Sorbent Socks Included
3
Additional Components Included
(3) Disposal Bags, Handbook
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Number of Pads Included
25
Includes Mounting Fasteners
No
PPE Included
Goggles, Pair of Nitrile Gloves
Land Fill Disposable
No
Fluids Absorbed - Pads
Universal
Number of Pairs of Nitrile Gloves Included
1
Overpack Drum Included
Drum Not Included
Cleaning Solution Included
No
Fluids Absorbed - Pillows
Universal
Fluids Absorbed - Socks
Universal
Sorbents Included
(25) Pads, (3) Pillows, (3) Socks
Empty or Filled
Filled
Epoxy Putty Included
No
Number of Goggles
1
Ph Tester Kit Included
No
Number of Disposal Bags Included
3
Number of Pillows Included
3
Solidifier Included
No
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 29 gal, Container Type Refill, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) Pads, (3) Pillows, (3) Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.