Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 55 gal Volume Absorbed per Kit, 65 gal Capacity, Refill

  • Mfr # 35ZR77

  • Zoro # G9476214


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Container Type
Refill
Container Capacity
65 gal
Volume Absorbed Per Kit
55 gal
Includes
(100) Pads, (4) Socks, (5) Disposal Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR77
Zoro #
G9476214
UPC #
190735087701
Country of Origin
United States

Dimensions

Container Size
65 gal.

Details

Item
Spill Kit Refill
Fluids Absorbed
Universal
Container Type
Refill
Container Capacity
65 gal
Volume Absorbed Per Kit
55 gal
Includes
(100) Pads, (4) Socks, (5) Disposal Bags
Spill Control - Fluids Absorbed
55 gal
Volume Absorbed Range
50 to 59 gal
Volume Absorbed per Pkg.
55 gal
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Socks
Universal
Number of Goggles
1
Neutralizer Included
No
PPE Included
Goggles, Pair of Nitrile Gloves
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Universal
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No
Land Fill Disposable
No
Number of Pillows Included
4
Empty or Filled
Filled
Number of Disposal Bags Included
5
Solidifier Included
No
Fluids Absorbed - Pillows
Universal
Additional Components Included
(5) Disposal Bags, Handbook
Cleaning Solution Included
No
Includes Mounting Fasteners
No
Epoxy Putty Included
No
Number of Sorbent Socks Included
4
Number of Pads Included
100
Granular Sorbent Included
No
Sorbents Included
(100) Pads, (4) Pillows, (4) Socks
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 55 gal, Container Type Refill, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) Pads, (4) Pillows, (4) Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.