Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470N37

  • Mfr # 470N37

  • Zoro # G5503047


product price: $9.89
/ea

Key Features

Legend
Spill Kit Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N37
Zoro #
G5503047
UPC #
00194484095482
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Spill Kit Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Spill Kit Station
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Kit Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.