Spill Kit Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470N41

  • Mfr # 470N41

  • Zoro # G5500070


product price: $8.19
/ea

Key Features

Legend
Spill Kit Station
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N41
Zoro #
G5500070
UPC #
00194484095529
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Kit Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Yellow
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend
Spill Kit Station
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Kit Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.