Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Spill Kit, Universal 35ZR68

Spill Kit, Universal (Discontinued)

  • Mfr # 35ZR68
  • Zoro # G9476126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR68
Zoro #
G9476126
UPC #
190735087619
Country of Origin
Multiple

Dimensions

Container Size
2 gal.

Details

Item
Spill Kit
Color
White
Spill Control - Fluids Absorbed
Universal
Fluids Absorbed
Universal
Container Type
Bucket
Container Capacity
2 gal
Volume Absorbed Per Kit
5 gal
Includes
(20) Pads, Disposal Bag, Goggles, Instruction Sheet, Pair of Nitrile Gloves
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
4.5 gal
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Universal
Includes Mounting Fasteners
No
Neutralizer Included
No
Vapor Suppressant Included
No
Solidifier Included
No
Number of Goggles
1
Sorbents Included
(20) Pads
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Yes
Cleaning Solution Included
No
Overpack Drum Included
Drum Not Included
Granular Sorbent Included
No
Empty or Filled
Filled
PPE Included
Goggles, Pair of Nitrile Gloves
Number of Pairs of Nitrile Gloves Included
1
Number of Disposal Bags Included
1
Additional Components Included
Disposal Bag, Instruction Sheet
Epoxy Putty Included
No
Number of Pads Included
20
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 2 gal Container Capacity, 2 gal. Container Size, Filled, Sorbents Included (20) Pads, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.