Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow 35ZR71

Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow (Discontinued)

  • Mfr # 35ZR71
  • Zoro # G9476153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR71
Zoro #
G9476153
UPC #
190735087640
Country of Origin
United States

Dimensions

Container Size
30 gal.
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
Spill Control - Fluids Absorbed
29 gal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed per Pkg.
29 gal
Number of Pads Included
25
Sorbents Included
(25) Pads, (3) Pillows, (3) Socks
Epoxy Putty Included
No
Overpack Drum Included
30 gal Drum
Granular Sorbent Included
No
PPE Included
Goggles, Pair of Nitrile Gloves
Fluids Absorbed - Pillows
Universal
Fluids Absorbed - Pads
Universal
Empty or Filled
Filled
Number of Sorbent Socks Included
3
Additional Components Included
(3) Disposal Bags, Handbook
Cleaning Solution Included
No
Number of Pillows Included
3
Fluids Absorbed - Socks
Universal
Ph Tester Kit Included
No
Number of Goggles
1
Number of Pairs of Nitrile Gloves Included
1
Solidifier Included
No
Vapor Suppressant Included
No
Number of Disposal Bags Included
3
Land Fill Disposable
No
UN Rating
1H2/X120/S
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) Pads, (3) Pillows, (3) Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/X120/S, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.