Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Bag, Yellow

  • Mfr # 35ZR73

  • Zoro # G9476171


product price:  $46.39
/ea

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35ZR73
Zoro #
G9476171
UPC #
190735087664
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Includes
(10) Pads, (2) Socks, Disposal Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
5 gal
Volume Absorbed per Pkg.
5 gal
Sorbents Included
(10) Pads, (2) Socks
PPE Included
Pair of Nitrile Gloves
Epoxy Putty Included
No
Fluids Absorbed - Socks
Universal
Solidifier Included
No
Vapor Suppressant Included
No
Number of Pairs of Nitrile Gloves Included
1
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Universal
Ph Tester Kit Included
No
Overpack Drum Included
Drum Not Included
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Granular Sorbent Included
No
Number of Pads Included
10
Cleaning Solution Included
No
Number of Sorbent Socks Included
2
Number of Disposal Bags Included
1
Land Fill Disposable
No
Neutralizer Included
No
Empty or Filled
Filled
Additional Components Included
Disposal Bag, Instruction Sheet
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 5 gal. Container Size, Filled, Sorbents Included (10) Pads, (2) Socks, PPE Included (1) Pair Nitrile Gloves, Additional Components Included (1) Disposal Bag, Instructions, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.