Spill Kit, 32 gal Volume Absorbed per Kit, 55 gal Capacity, Drum, Yellow

  • Mfr # 35ZR74

  • Zoro # G9476187


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
32 gal
Container Type
Drum
Container Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35ZR74
Zoro #
G9476187
UPC #
190735087671
Country of Origin
United States

Dimensions

Container Size
55 gal.
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
32 gal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed per Pkg.
32 gal
Volume Absorbed Per Kit
32 gal
Includes
(2) Socks, (50) Pads, (6) Disposal Bags
Volume Absorbed Range
30 to 39 gal
Fluids Absorbed - Pillows
Universal
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(2) Socks, (4) Pillows, (50) Pads
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Ph Tester Kit Included
No
Land Fill Disposable
No
Fluids Absorbed - Pads
Universal
Cleaning Solution Included
No
Additional Components Included
(6) Disposal Bags, Handbook
Number of Sorbent Socks Included
2
Epoxy Putty Included
No
Neutralizer Included
No
Overpack Drum Included
55 gal Drum
PPE Included
Goggles, Pair of Nitrile Gloves
Empty or Filled
Filled
Number of Pillows Included
4
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Solidifier Included
No
Number of Disposal Bags Included
6
Number of Goggles
1
Number of Pads Included
50
UN Rating
1H2/880/S/20
Fluids Absorbed - Socks
Universal
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 32 gal, Container Type Drum, 55 gal Container Capacity, 55 gal. Container Size, Filled, Sorbents Included (2) Socks, (4) Pillows, (50) Pads, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/880/S/20, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.