Spill Kit, 67 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow
Mfr # 35ZR78
Zoro # G9476223
product price:Â $785.99
/eaKey Features
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
67 gal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35ZR78
Zoro #
G9476223
UPC #
190735087718
Country of Origin
United States
Dimensions
Container Size
95 gal.
Sock Diameter
3 in
Sock Length
4 in, 12 in
Overpack Drum Size Included
95 gal
Description
CONDOR 35ZR78 is a filled universal spill kit packaged in a yellow 95 gal drum. It has a rated absorption capacity up to 67 gal per kit and includes absorbent pads, pillows, and socks for use in spill containment and cleanup applications involving compatible liquids. The included drum also serves as an overpack, and the kit includes nitrile gloves, goggles, and disposal bags for spill response and cleanup applications.
Key Features:
- Listed absorption capacity: up to 67 gal per kit.
- Fluid compatibility: universal absorbents for the overall kit, pads, pillows, and socks.
- Container: 95 gal drum in yellow; supplied filled.
- Absorbents included: 110 pads, 4 pillows, and 16 sorbent socks.
- Sock sizes: 3 in diameter with 4 in and 12 in lengths.
- PPE included: 1 pair of nitrile gloves and 1 set of goggles.
- Cleanup accessories: 10 disposal bags included.
- Instructions: emergency response handbook included.
- Overpack drum: includes a 95 gal drum.
- UN rating: 1H2/X300/S/20.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.