Shop CONDOR

Spill Pallet Drums, 3,000 lb Load Capacity, Polyethylene

  • Mfr # 5469-BD-D-C
  • Zoro # G2100065

product price: 
$
1,626.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
80 1/2 in
Length
73 in
Spill Capacity
385 gal
Height
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5469-BD-D-C
Zoro #
G2100065
UPC #
-
Country of Origin
United States
Item
Spill Pallet
Color
Black
Spill Capacity
385 gal
Load Capacity
3,000 lb
Material
Polyethylene
Includes
Drain, Removable Grating
Standards
UFC
Number of IBCs
1
Spill Containment Load Capactiy
3000 lb.
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Opening Type
No Doors
Fluorinated
No
Includes Drain
Yes
For Number of IBC
1
Pallet Color
Black
Product Type
Spill Pallet
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Inline
No
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
Grate Connection Compatible Mfr. Model Number
7006-BK
Modular Type
Nonmodular
Space Saving Features
Nestable, Stackable
Low Profile
No
Recycled Content (%)
No Recycled Content
Forklift Pockets
4-Way
Sump Connection Capability
No
Indoor/Outdoor Use
Indoor, Outdoor
Product Weight
176 lb
Supports SPCC Compliance
Yes
For Use With Standard Fork
Yes
Supports NPDES Compliance
Yes
Composition
Polyethylene
Grate Material
Polyethylene
Grate Color
Black
"Spill Capacity
385 gal
Distance Between Fork Pockets
28 7/8 in
Includes Grate
Grate Included
Insert Weight
176 lb
Shell Material
Polyethylene
Wire Color
Black
Traction Material
Polyethylene

Dimensions

Width
80 1/2 in
Length
73 in
Height
29 1/2 in
Dimensions
73 in L x 80 1/2 in W x 29 1/2 in H
Usable Width
48 in
Usable Length
48 in
Max Fork Width
10 1/8 in
Max Fork Height
4 1/8 in

Description

The CONDOR 5469-BD-D-C spill pallet is an uncovered polyethylene secondary containment unit designed to hold 1 IBC and is equipped with an integrated sump for leak and spill collection up to the stated capacity. It has a 385 gal spill capacity and a 3,000 lb load capacity, with a removable black polyethylene grate and drain for liquid removal. This unit is intended for indoor or outdoor use and may be used as part of spill control programs involving secondary containment requirements.

Key Features:

  • Capacity: Holds 1 IBC with a 385 gal spill capacity.
  • Load rating: Supports up to 3,000 lb.
  • Material: Polyethylene construction with polyethylene pallet and grate.
  • Design: Uncovered, nonmodular spill pallet with no cover or doors.
  • Handling: 4-way forklift pockets for use with standard forks; 28 7/8 in distance between fork pockets, 4 1/8 in max fork height, and 10 1/8 in max fork width.
  • Grate: Black removable grating included.
  • Drain: Includes drain for sump emptying.
  • Size: 73 in L x 80 1/2 in W x 29 1/2 in H overall; usable area measures 48 in x 48 in.
  • Configuration: Nestable and stackable.
  • Standards and support: UFC; references EPA 40 CFR 264.175, NPDES, and SPCC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products