Zoro Homepage

Spill Response Equipment, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470N03

  • Mfr # 470N03

  • Zoro # G5217121


product price: $9.79
/ea

Key Features

Legend
Spill Response Equipment
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N03
Zoro #
G5217121
UPC #
00194484047122
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Spill Response Equipment
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
No Header
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header
Emergency
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Spill Response Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Green; White
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color Green; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.