Spill Response Equipment., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470N16

  • Mfr # 470N16

  • Zoro # G5187679


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Spill Response Equipment.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N16
Zoro #
G5187679
UPC #
00194484047214
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Response Equipment.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
Black, Green, White
Sign Legend Text Color
Black, Green, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Green; White
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Legend Pictogram ID
PHSK-49
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Spill Response Equipment
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Emergency
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Spill Control
Sign Legend Style
Symbol and Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.