Spill Response Equipment., 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 470N27

  • Mfr # 470N27

  • Zoro # G5356762


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Spill Response Equipment.
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N27
Zoro #
G5356762
UPC #
00194484047283
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Response Equipment.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Spill Response Equipment.
ANSI Standards
ANSI Z535
Sign Legend Background Color
Green; White
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
Emergency
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment., Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.