Zoro Homepage

Spill Sorbent Storage, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470N44

  • Mfr # 470N44

  • Zoro # G5616961


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Spill Sorbent Storage
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N44
Zoro #
G5616961
UPC #
00194484095543
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Spill Sorbent Storage
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Spill Sorbent Storage
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spill Sorbent Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.