Zoro Homepage

Spill Sorbent Storage, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470N45

  • Mfr # 470N45

  • Zoro # G5637882


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Spill Sorbent Storage
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N45
Zoro #
G5637882
UPC #
00194484095550
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Spill Sorbent Storage
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Header
No Header
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Spill Sorbent Storage
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spill Sorbent Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.