Zoro Homepage

Spirit, Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Half-Frame

  • Mfr # 1VW25

  • Zoro # G2603456


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW25
Zoro #
G2603456
UPC #
190735052006
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
3 7/8 in
Arm Length
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Spirit
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
Visible Light Scale Protection
L1.3
Application
General Purpose
Includes Padded Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Arm Material
Nylon
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Spatula
Includes Brow Lining
No
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Arm Color
Red/White
Includes Padded Arms
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Minimum Operating Temperature
-166 Degrees F
Ultra-Violet Scale Protection Designation
U6
Maximum Operating Temperature
239 Degrees F
Hinge Type
Barrel
Temple Adjustment Type
Extendable, Ratcheting
Frame Features
Metal Detectable
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate

Description

Safety Glasses, Series TK1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue/Red, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Adjustable, Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.