This item is Discontinued.

Condor SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Aluminum, 468X57 468X57

This item is Discontinued.

Condor

SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Aluminum, 468X57 (Discontinued)

Mfr # 468X57
Zoro # G5360183
UPC # 00194484040802
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X57
Zoro #
G5360183
UPC #
00194484040802
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS IT WILL NOT BE TOLERATED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Style
Text
Header Legend Color
Black
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.