This item is Discontinued.

Condor SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Polyethylene, 468X59 468X59

This item is Discontinued.

Condor

SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Polyethylene, 468X59 (Discontinued)

Mfr # 468X59
Zoro # G5381518
UPC # 00194484076368
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X59
Zoro #
G5381518
UPC #
00194484076368
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS IT WILL NOT BE TOLERATED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header
Blank
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.