This item is Discontinued.

Condor SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 14 in H x 10 in W, Vinyl, 468X62 468X62

This item is Discontinued.

Condor

SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 14 in H x 10 in W, Vinyl, 468X62 (Discontinued)

Mfr # 468X62
Zoro # G5254477
UPC # 00194484040833
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X62
Zoro #
G5254477
UPC #
00194484040833
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS IT WILL NOT BE TOLERATED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header Background Color
Black
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.