This item is Discontinued.

Condor SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS.14 in H x 10 in W, Aluminum, 468X58 468X58

This item is Discontinued.

Condor

SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS.14 in H x 10 in W, Aluminum, 468X58 (Discontinued)

Mfr # 468X58
Zoro # G5373827
UPC # 00194484076351
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X58
Zoro #
G5373827
UPC #
00194484076351
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS IT WILL NOT BE TOLERATED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Header
Blank
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Style
Text
Sign Header
No Header
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.