Zoro Homepage

Sprinkler Valve, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470C67

  • Mfr # 470C67

  • Zoro # G5614128


product price: $13.99
/ea

Key Features

Legend
Sprinkler Valve
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C67
Zoro #
G5614128
UPC #
00194484092290
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Sprinkler Valve
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 13
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.