Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Valve, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470C69

  • Mfr # 470C69

  • Zoro # G5586213


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Sprinkler Valve
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C69
Zoro #
G5586213
UPC #
00194484092313
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Legend Style
Text
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Header
No Header
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Sign Legend
Sprinkler Valve
NFPA Standard
NFPA 13
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.