Zoro Homepage

Sprinkler Valve Keep Open, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470C87

  • Mfr # 470C87

  • Zoro # G5576650


product price: $7.19
/ea

Key Features

Legend
Sprinkler Valve Keep Open
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C87
Zoro #
G5576650
UPC #
00194484092498
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Sprinkler Valve Keep Open
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header
No Header
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Sprinkler Valve Keep Open
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
NFPA Standard
NFPA 13
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve Keep Open, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.