Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Valve Keep Open, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470C83

  • Mfr # 470C83

  • Zoro # G5585303


product price: $22.89
/ea

Key Features

Legend
Sprinkler Valve Keep Open
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470C83
Zoro #
G5585303
UPC #
00194484092450
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Sprinkler Valve Keep Open
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Average Outdoor Durability
5 yr
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Legend
Sprinkler Valve Keep Open
Sign Legend Style
Text
Mirror Print
No
NFPA Standard
NFPA 13
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve Keep Open, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.