STAIR WAY, 4 in W x 24 in H, L-Shape Projection, PETG, 480W85

  • Mfr # 480W85

  • Zoro # G5899472


product price: $31.29
/ea

Key Features

Legend
STAIR WAY
Sign Material
PETG
Height
24 in
Width
4 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W85
Zoro #
G5899472
UPC #
00194484247089
Country of Origin
United States

Dimensions

Height
24 in
Width
4 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
STAIR WAY
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Background Color
Red
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
IMO Standards
IMO A.752(18)
Sign Legend Style
Symbol and Text
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
0 Degrees F
Legend Pictogram ID
PADM-125
Corrosion Resistant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Legend Pictogram Description
Stairs
Sign Format
Other Format
Chemical Resistant
No
Sign Legend
Stair Way
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Maximum Service Temperature
150 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
2 Flange
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
2
Graffiti Resistant
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Stair Way, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.