STAIR WAY, 4 in W x 24 in H, L-Shape Projection, PETG, 480W86
Mfr # 480W86
Zoro # G5819401
product price: $17.79
/eaKey Features
Legend
STAIR WAY
Sign Material
PETG
Height
24 in
Width
4 in
Thickness
0.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480W86
Zoro #
G5819401
UPC #
00194484247096
Country of Origin
United States
Dimensions
Height
24 in
Width
4 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Stair Way, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.