STAIR WAY, 7 1/2 in W x 24 in H, V-Shape Projection, PETG, 480Y68

  • Mfr # 480Y68

  • Zoro # G5847733


product price:  $24.19
/ea

Key Features

Legend
STAIR WAY
Sign Material
PETG
Height
24 in
Width
7 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y68
Zoro #
G5847733
UPC #
00194484248857
Country of Origin
United States

Dimensions

Height
24 in
Width
7 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
STAIR WAY
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Red
Printed Language
English
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend
Stair Way
Sign Legend Background Color
Red
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mounting Pattern
4 Flange
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Material Properties
Rigid
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Sign Header
No Header
Minimum Application Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Stair Way, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.