Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAIRS, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 480J52

  • Mfr # 480J52

  • Zoro # G5785390


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
STAIRS
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J52
Zoro #
G5785390
UPC #
00194484242503
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend
Stairs (Arrow)
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header
No Header
Sign Legend Background Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
Yes
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram Description
Right Arrow
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram ID
PARW-82
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.