Zoro Homepage

STAIRS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480J50

  • Mfr # 480J50

  • Zoro # G5850369


product price: $16.49
/ea

Key Features

Legend
STAIRS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J50
Zoro #
G5850369
UPC #
00194484242480
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
190 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Stairs
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.