Zoro Homepage

STAIRS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480J58

  • Mfr # 480J58

  • Zoro # G5827479


product price: $16.49
/ea

Key Features

Legend
STAIRS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J58
Zoro #
G5827479
UPC #
00194484242558
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Sign Header
No Header
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
1
Legend Pictogram ID
PARW-83
Anti-Slip Surface
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Left Arrow
Corrosion Resistant
No
Chemical Resistant
No
Material Properties
Rigid
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Stairs (Arrow)
Glow In The Dark
Yes
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.