Zoro Homepage

STAIRS, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 480J49

  • Mfr # 480J49

  • Zoro # G5771232


product price: $20.39
/ea

Key Features

Legend
STAIRS
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J49
Zoro #
G5771232
UPC #
00194484145101
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Glow In The Dark
Yes
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Corrosion Resistant
No
Sign Legend
Stairs
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.