Zoro Homepage

STAIRS, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 480J59

  • Mfr # 480J59

  • Zoro # G5793739


product price: $29.19
/ea

Key Features

Legend
STAIRS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J59
Zoro #
G5793739
UPC #
00194484242565
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Glow In The Dark
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Legend Pictogram ID
PARW-83
Sign Legend
Stairs (Arrow)
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
No
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.