Zoro Homepage

STAIRS, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H06

  • Mfr # 486H06

  • Zoro # G6300870


product price: $21.89
/ea

Key Features

Legend
STAIRS
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H06
Zoro #
G6300870
UPC #
00194484289010
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
STAIRS
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Brown
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Other Format
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
160 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Stairs
Sign Mounting Location
Wall
Includes Mounting Hardware
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
Brown
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.