Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TWE5
Zoro #
G0099197
UPC #
190735102336
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Length
45-1/2"
Details
Item
Collared Lab Coat
Number of Pockets
3
Cuff Style
Open
Color
Blue
Material
Polyester/Cotton/Nylon(Static Control)
Closure Type
Buttons
Standards
EN1149-1
Industry Type
Healthcare
Gender
Men's
Description
Collared Lab Coat, Closure Type Buttons, Color Blue, Gender Men's, Material Polyester/Cotton/Nylon(Static Control), Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.